Dottie BX1001 NM-B Staples, 9/16" x 1-3/16", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    BX1001
  • Rexel Part Number:

    527616
  • UPC:

    78100227010

NM-B Staples, 9/16" x 1-3/16"

$ 22.39 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # BX1001

Rexel Part # 527616

UPC 78100227010

UNSPSC 39121705

Length 1 3/16 in

Material Steel

Product Width 9/16 in

Type Cable Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch