M & W Electric RS1200 Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bag of 100

  • Mfr/Brand Name:

    M & W Electric
  • Mfr Number:

    RS1200
  • Rexel Part Number:

    409463
  • UPC:

    69839720142

Plastic Cable Staple, 2-Nail Type, 1/2" Wide, NM & UF, Bag of 100

$ 2.33 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand M & W Electric

Mfr Part # RS1200

Rexel Part # 409463

UPC 69839720142

UNSPSC 39131700

Length 1 3/16 in

Material Plastic

Product Width 1/2 in

Type Cable Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch