Minerallac ISEU80 Insulated Plastic Staple, 4/0 AWG SE / SEU, .885" x 1-1/2"

  • Mfr/Brand Name:

    Minerallac
  • Mfr Number:

    ISEU80
  • Rexel Part Number:

    581931
  • UPC:

    78461099843

Insulated Plastic Staple, 4/0 AWG SE / SEU, .885" x 1-1/2", Steel Staple, Plastic Insulated

$ 391.73 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Minerallac

Mfr Part # ISEU80

Rexel Part # 581931

UPC 78461099843

UNSPSC 39121705

Length 1 1/2 in

Material Plastic

Product Width .885 in

Type Cable Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch