Blackburn 17-132 Cable Staple, NM & UF up to 37/64" Wide, Steel

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    17-132
  • Rexel Part Number:

    572412
  • UPC:

    78378617132

Cable Staple, NM & UF up to 37/64" Wide, Steel

$ 3.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # 17-132

Rexel Part # 572412

UPC 78378617132

UNSPSC 39121321

Length 1 1/8 in

Material Steel

Product Width 1/2 in

Type Cable Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch