OZ Gedney S-2000-2 Cable Support, 2", Accommodates 5 or More Same Wires, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    S-2000-2
  • Rexel Part Number:

    16482
  • UPC:

    78312602255

Cable Support, 2", Accommodates 5 or More Same Size Wires, Rated 600 Volt, Malleable Iron, To Order Specify: (1) Catalog Number, (2) Type and Number of Conductors in Conduit, (3) Outside Diameters of Each Conductor, For Use with Rigid/IMC/EMT Conduit

$ 211.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # S-2000-2

Rexel Part # 16482

UPC 78312602255

UNSPSC 39121311

Diameter 2 in

Material Malleable Iron

Type Cable Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch