Chromalox SRL5-1C Heat Cable, Low Temperature, 270', 5W, 120V

  • Mfr/Brand Name:

    Chromalox
  • Mfr Number:

    SRL5-1C
  • Rexel Part Number:

    211939
  • UPC:

Heat Cable, Low Temperature, 270 foot, 5 Watt, 120 Volt

$ 10.67 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Chromalox

Mfr Part # SRL5-1C

Rexel Part # 211939

UPC

UNSPSC 40100000

Length 3240 in

Type Heating Cable

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch