Allen-Bradley 43GT-FIS25ML Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-FIS25ML
  • Rexel Part Number:

    59899
  • UPC:

    61132061329

Cable, Fiber Optic, Glass, Transmitted Beam, Small Right Angle, 3.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-FIS25ML

Rexel Part # 59899

UPC 61132061329

UNSPSC 26121607

Diameter 3.200 mm

Family / Style 43GT

Jacket PVC

Length 36 in

Material Stainless Steel

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch