Allen-Bradley 43GT-MRS10ML Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36 "

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-MRS10ML
  • Rexel Part Number:

    61364
  • UPC:

    61132061355

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 1.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

$ 133.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-MRS10ML

Rexel Part # 61364

UPC 61132061355

UNSPSC 26121607

Diameter 1.200 mm

Family / Style 43GT

Jacket PVC

Length 36 in

Material Stainless Steel

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch