Allen-Bradley 43GT-TMC15SL Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-TMC15SL
  • Rexel Part Number:

    60984
  • UPC:

    61132061386

Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 1.6 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

$ 157.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-TMC15SL

Rexel Part # 60984

UPC 61132061386

UNSPSC 26121607

Diameter 1.600 mm

Family / Style 43GT

Jacket Stainless Steel

Length 36 in

Material Brass

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch