Allen-Bradley 43GT-TMC25SL072 Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 72"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-TMC25SL072
  • Rexel Part Number:

    59162
  • UPC:

    61132071504

Cable, Fiber Optic, Glass, Transmitted Beam, Right Angle, 3.2 mm Diameter, Brass/Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 72 Inch Length

$ 189.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-TMC25SL072

Rexel Part # 59162

UPC 61132071504

UNSPSC 26121607

Diameter 3.200 mm

Family / Style 43GT

Jacket Stainless Steel

Length 72 in

Material Brass

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch