Allen-Bradley 43GT-TMS15SS Fiber Optic Cable, Glass, Transmitted Beam, 90D, 36 "

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-TMS15SS
  • Rexel Part Number:

    115589
  • UPC:

    61132061508

Cable, Fiber Optic, Transmitted Beam, 90 Degree Stainless Steel Sensing End, Stainless Steel, Outer Sheath

$ 143.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-TMS15SS

Rexel Part # 115589

UPC 61132061508

UNSPSC 26121607

Diameter 1.200 mm

Family / Style 43GT

Jacket Stainless Steel

Length 36 in

Material Stainless Steel

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch