Allen-Bradley 43GT-XAS10SS Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43GT-XAS10SS
  • Rexel Part Number:

    62515
  • UPC:

    61132061514

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 0.7 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

$ 151.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43GT-XAS10SS

Rexel Part # 62515

UPC 61132061514

UNSPSC 26121607

Diameter 0.700 mm

Family / Style 43GT

Jacket Stainless Steel

Length 36 in

Material Stainless Steel

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch