Allen-Bradley 43PR-NDS59FS Cable, Fiber Optic, Diffuse (Bifurcated), Plastic, Stainless Steel

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    43PR-NDS59FS
  • Rexel Part Number:

    82835
  • UPC:

    61132061524

Cable, Fiber Optic, Diffuse (Bifurcated), Plastic, Stainless Steel, 1.5 mm Diamter Bundle, 1.93 meter Length

$ 89.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 43PR-NDS59FS

Rexel Part # 82835

UPC 61132061524

UNSPSC 26121607

Diameter 1.5 mm

Family / Style 43PR

Length 1.93 m

Material Plastic

Mounting Device

Type Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch