Calbrite PV0700FS22 FS Device Box, 1-Gang, Dead-End, 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV0700FS22
  • Rexel Part Number:

    556039
  • UPC:

FS Device Box, 1-Gang, Dead-End, 3/4 Inch, Material: PVC Coated Steel

$ 91.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV0700FS22

Rexel Part # 556039

UPC

UNSPSC 39131708

Diameter 3/4 in

Gangs 1

Material PVC Coated

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch