Calbrite PV0700TB28 Conduit Body With Cover, Type: TB, Size: 3/4", Form 8, PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV0700TB28
  • Rexel Part Number:

    556033
  • UPC:

CCD PV0700TB28 TB28 3/4IN FORM 8 TB BODY - PVC COATED

$ 64.01 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV0700TB28

Rexel Part # 556033

UPC

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material Iron

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch