Calbrite PV1000CB3 Clamp Back Spacer, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1000CB3
  • Rexel Part Number:

    563355
  • UPC:

Clamp Back Spacer, Size: 1 Inch, Material: PVC Coated Iron

$ 20.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1000CB3

Rexel Part # 563355

UPC

UNSPSC 39121311

Diameter 1 in

Material Iron

Type Clamp Back

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch