Calbrite PV1000MH00 Conduit Clamp With Bolt, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1000MH00
  • Rexel Part Number:

    563361
  • UPC:

Conduit Clamp With Bolt, Size: 1 Inch, Material: PVC Coated Iron

$ 6.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1000MH00

Rexel Part # 563361

UPC

UNSPSC 39121311

Diameter 1 in

Material Iron

Type Conduit Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch