Calbrite PV1000ST3 Conduit Hub, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1000ST3
  • Rexel Part Number:

    563344
  • UPC:

Conduit Hub, Size: 1 Inch, Material: PVC Coated Iron

$ 47.41 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1000ST3

Rexel Part # 563344

UPC

UNSPSC 39121311

Diameter 1 in

Material Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch