Calbrite PV1000TB38 Conduit Body With Cover, Type: TB, Size: 1", Form 8, PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1000TB38
  • Rexel Part Number:

    563315
  • UPC:

CCD PV1000TB38 TB38 1IN FORM 8 TB BODY - PVC COATED

$ 76.48 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1000TB38

Rexel Part # 563315

UPC

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Iron

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch