Calbrite PV1500CP00 Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1500CP00
  • Rexel Part Number:

    563272
  • UPC:

Rigid Coupling, Size: 1-1/2 Inch, Material: PVC Coated Iron

$ 857.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1500CP00

Rexel Part # 563272

UPC

UNSPSC 39131707

Diameter 1 1/2 in

Material Iron

Type Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch