Calbrite PV1500ST5 Conduit Hub, Size: 1-1/2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1500ST5
  • Rexel Part Number:

    563346
  • UPC:

Conduit Hub, Size: 1-1/2 Inch, Material: PVC Coated Iron

$ 62.28 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1500ST5

Rexel Part # 563346

UPC

UNSPSC 39121311

Diameter 1 1/2 in

Material Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch