Calbrite PV1500T58 Conduit Body, Type T, Size: 1-1/2", Form 8, Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1500T58
  • Rexel Part Number:

    563310
  • UPC:

Conduit Body, Type T, Size: 1-1/2 Inch, Form 8, Material: PVC Coated Iron

$ 134.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1500T58

Rexel Part # 563310

UPC

UNSPSC 39131708

Diameter 1 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch