Calbrite PV2000ST6 Conduit Hub, Size: 2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV2000ST6
  • Rexel Part Number:

    563347
  • UPC:

Conduit Hub, Size: 2 Inch, Material: PVC Coated Iron

$ 89.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV2000ST6

Rexel Part # 563347

UPC

UNSPSC 39121311

Diameter 2 in

Material Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch