Calbrite S607001S00 Pipe Strap, 1-Hole, Size: 3/4", Material: Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S607001S00
  • Rexel Part Number:

    139309
  • UPC:

Pipe Strap, 1-Hole, Size: 3/4 Inch, Material: Stainless Steel

$ 1.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S607001S00

Rexel Part # 139309

UPC

UNSPSC 39131707

Diameter 3/4 in

Material Stainless Steel

Mounting 2-Hole

Type Pipe Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch