Calbrite S60700CE00 Conduit Body, Type C, Size: 3/4", Form 8, Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60700CE00
  • Rexel Part Number:

    255469
  • UPC:

Conduit Body, Type C, Size: 3/4 Inch, Form 8, Stainless Steel

$ 116.86 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60700CE00

Rexel Part # 255469

UPC

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Stainless Steel

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch