Calbrite S60700FDCS Device Box, 1-Gang, Type FDC, Size: 3/4", Dead-End, Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60700FDCS
  • Rexel Part Number:

    347398
  • UPC:

Device Box, Type FDC, Size: 3/4 Inch, Dead-End, Stainless Steel

$ 138.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60700FDCS

Rexel Part # 347398

UPC

UNSPSC 39131708

Diameter 3/4 in

Material Stainless Steel

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch