Calbrite S61500MH00 Conduit Hanger With Bolt, Size: 1-1/2", Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S61500MH00
  • Rexel Part Number:

    189300
  • UPC:

Conduit Hanger With Bolt, Size: 1-1/2 Inch, Stainless Steel

$ 4.38 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S61500MH00

Rexel Part # 189300

UPC

UNSPSC 39131707

Color Metallic

Diameter 1 1/2 in

Material Stainless Steel

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch