Candela 10-1899 Metal Halide Lamp, Pulse Start, ED17, 150W, Clear

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    10-1899
  • Rexel Part Number:

    182311
  • UPC:

    090444995847

Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M102/E

$ 31.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 10-1899

Rexel Part # 182311

UPC 090444995847

UNSPSC 39101622

ANSI Code M102/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 68

Color Temperature 4000 (Cool White)

Lumens 14000

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch