Candela 30VDC50WCL Halogen Linear Lamp, Single-Ended, T3-1/2, 50W, 130V

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    30VDC50WCL
  • Rexel Part Number:

    590639
  • UPC:

Halogen Linear Lamp, Single-Ended, 50 Watt, 130 Volt, Bulb: T3-1/2 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 700, Color Temperature: 2750K, Lamp Finish: Clear

$ 10.41 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 30VDC50WCL

Rexel Part # 590639

UPC

UNSPSC 39111501

Base Bayonet (BA15d)

Color Temperature 2750 (Warm White)

Lumens 700

Shape T3-1/2 (Tubular)

Type Lamp

Volts AC 130

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch