Candela 60F/TF-120V Incandescent Bulb, F15, 60W, 120V, Clear

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    60F/TF-120V
  • Rexel Part Number:

    466114
  • UPC:

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lamp Finish: Clear

$ 5.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 60F/TF-120V

Rexel Part # 466114

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Shape F15 (Flambeau)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch