Candela 75A/RS/TF/130V Incandescent Bulb, Coated, Rough Service, A19, 75W, 130V, Frosted

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    75A/RS/TF/130V
  • Rexel Part Number:

    315325
  • UPC:

Incandescent Bulb, Coated, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted

$ 1.73 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 75A/RS/TF/130V

Rexel Part # 315325

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch