Candela 90PARH1500FL25T Halogen Lamp, PAR38, 90W, 120V, FL25

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    90PARH1500FL25T
  • Rexel Part Number:

    611445
  • UPC:

Halogen Lamp, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25 Degree

$ 13.60 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 90PARH1500FL25T

Rexel Part # 611445

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 1790

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 90

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch