Candela F10T8/CW Fluorescent Lamp, Preheat, T8, 13", 10W, 4100K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F10T8/CW
  • Rexel Part Number:

    426179
  • UPC:

Fluorescent Lamp, Preheat, 10 Watt, Bulb: T8 (Tubular), Base: Medium Bipin, Lumens: 500, 60 CRI, Color Temperature: 4100K, Length: 13 inch

$ 9.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F10T8/CW

Rexel Part # 426179

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4100 (Cool White)

Length 13 in

Lumens 500

Shape T8 (Tubular)

Type Lamp

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch