Candela F13T8/CW Fluorescent Lamp, Preheat, T8, 12", 13W, 4100K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F13T8/CW
  • Rexel Part Number:

    518855
  • UPC:

Fluorescent Lamp, Preheat, 13 Watt, Bulb: T8 (Tubular), Base: Medium Bipin, Lumens: 565, 60 CRI, Color Temperature: 4100K, Length: 12 inch

$ 14.75 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F13T8/CW

Rexel Part # 518855

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4100 (Cool White)

Length 12 in

Lumens 565

Shape T8 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch