Candela F54T5841HOI Fluorescent Lamp, High Output, T5, 46", 54W, 4100K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    F54T5841HOI
  • Rexel Part Number:

    128979
  • UPC:

Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 4850, Length: 46 inch

$ 7.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # F54T5841HOI

Rexel Part # 128979

UPC

UNSPSC 39111800

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 46 in

Lumens 4850

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch