Candela MVR400/U/TF Metal Halide Lamp, ED37, 400W, Clear

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    MVR400/U/TF
  • Rexel Part Number:

    411605
  • UPC:

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 33100, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E

$ 51.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # MVR400/U/TF

Rexel Part # 411605

UPC

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 33100

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch