Candela Q-500PAR56MFL-120V Halogen Lamp, PAR56, 500W, 120V, MFL

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    Q-500PAR56MFL-120V
  • Rexel Part Number:

    217082
  • UPC:

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 7650, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood

$ 69.98 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # Q-500PAR56MFL-120V

Rexel Part # 217082

UPC

UNSPSC 39101601

Base Mogul Screw End Prong (GX16d)

Color Temperature 2950 (Warm White)

Lumens 7650

Shape PAR56 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch