Candela SLS25 Compact Fluorescent Lamp, SLS, 25W, 2800K

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    SLS25
  • Rexel Part Number:

    129483
  • UPC:

Compact Fluorescent Lamp, 25 Watt, Bulb: SLS, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2800K, Rated Average Life: 15000 Hrs

$ 21.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # SLS25

Rexel Part # 129483

UPC

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2800 (Warm White)

Lumens 1750

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch