Candela WH7-120-L Electronic Ballast, Fluorescent, High Output, 2-Lamp, 110W, 120V

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    WH7-120-L
  • Rexel Part Number:

    539623
  • UPC:

Electronic Ballast, Fluorescent, High Output, Instant Start, 2-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: T12HO, Ballast Factor: Normal

$ 81.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # WH7-120-L

Rexel Part # 539623

UPC

UNSPSC 39101901

Family / Style Workhorse 7

Type Ballast

Volts AC 120

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch