Eaton BX3673PBS Panelboard Box, 73.5" x 36" x11.31", Type 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BX3673PBS
  • Rexel Part Number:

    365745
  • UPC:

    78668548220

Panelboard Enclosure, 73.5 Inch Height x 36 Inch Width x 11.31 Inch Depth, NEMA 1 Type, No Cover

$ 20.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BX3673PBS

Rexel Part # 365745

UPC 78668548220

UNSPSC 39121100

Color Galvanized

Family / Style BX

Mounting Surface

Product Depth 11.3 in

Product Height 77.5 in

Product Width 36 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch