Eaton EZB2036RBS Panelboard Can, 36" x 20" x 5-3/4", Galvanized Steel

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EZB2036RBS
  • Rexel Part Number:

    39418
  • UPC:

    782116895922

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 36" x 20" x 5.75". Not compatible with LT Trims.

$ 4.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EZB2036RBS

Rexel Part # 39418

UPC 782116895922

UNSPSC 39121303

Family / Style EZB

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 36 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch