GE AB37B Panel Board Enclosure, 37.5" x 20" x 5.81"

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AB37B
  • Rexel Part Number:

    49446
  • UPC:

    78317581133

Panelboard Enclosure, Galvanized Steel, 37.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 34.5 Inch - 37.5 Inch Panels.

$ 7.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AB37B

Rexel Part # 49446

UPC 78317581133

UNSPSC 39121103

Family / Style AB

IP/NEMA Rating 1

Material Galvanized Steel

Mounting Surface

Product Depth 5.81 in

Product Height 37.5 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch