GE AB553 Panel Board Enclosure, 55.5" x 20" x 5.81", NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AB553
  • Rexel Part Number:

    582401
  • UPC:

    78316400086

Panelboard Enclosure, Galvanized Steel, 55.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 52.5 Inch - 55.5 Inch Panels.

$ 293.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AB553

Rexel Part # 582401

UPC 78316400086

UNSPSC 39121103

Family / Style AB

IP/NEMA Rating 3R

Material Galvanized Steel

Mounting Surface

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch