GE AB82B Panel Board Enclosure, 82.5" x 20" x 5.81"

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AB82B
  • Rexel Part Number:

    601587
  • UPC:

    78317564171

Panelboard Enclosure, Galvanized Steel, 82.5 Inch x 20 Inch x 5.81 Inch, NEMA 1, For 77.5 Inch - 82.5 Inch Panels

$ 1,050.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AB82B

Rexel Part # 601587

UPC 78317564171

UNSPSC 39121103

Family / Style AB

IP/NEMA Rating 1

Material Galvanized Steel

Mounting Surface

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch