GE APB4475D Panel Board, Cans, NEMA 1, 75" x 44" x 16.25", Standard Gauge

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    APB4475D
  • Rexel Part Number:

    859100
  • UPC:

    783175057399

Panel Board, Cans, NEMA 1, 75 Inch Height x 44 Inch Width x 16.25 Inch depth, Standard Gauge

$ 381.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # APB4475D

Rexel Part # 859100

UPC 783175057399

UNSPSC 39121103

Family / Style APB

Product Depth 16.25 in

Product Height 75 in

Product Width 44 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch