Square D HC2652B Panelboard Enclosure, NEMA 1, 52"H x 26"W x 6.5"D, 600A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC2652B
  • Rexel Part Number:

    51834
  • UPC:

    78590150537

Panelboard Enclosure, NEMA 1, 52 Inch Height x 26 Inch Width x 6.5 Inch Depth, 600 Amp, 27 Circuit, Main Lug Only, HCN Series

$ 304.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC2652B

Rexel Part # 51834

UPC 78590150537

UNSPSC 39121112

Amps 600

Circuits 27

Family / Style HC

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 1/2 in

Product Height 52 in

Product Width 26 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch