Square D MH50 Panel Board, Enclosure, 50H x 20W x 5.75D, Galvanized Steel, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MH50
  • Rexel Part Number:

    47873
  • UPC:

    78590137891

Panel Board, Enclosure, 50 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1

$ 113.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MH50

Rexel Part # 47873

UPC 78590137891

UNSPSC 39121112

Family / Style NF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 5.75 in

Product Height 50 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch