Square D MH56WP Panel Board, Enclosure, 56H x 20W x 5.75D, Galvanized Steel, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MH56WP
  • Rexel Part Number:

    272745
  • UPC:

    78590179816

Panel Board, Enclosure, 56 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R

$ 2,652.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MH56WP

Rexel Part # 272745

UPC 78590179816

UNSPSC 39121112

Family / Style MH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 5.75 in

Product Height 56 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch