Square D MH74BE Panel Board, Enclosure, 74H x 20W x 5.75D, Galvanized Steel, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MH74BE
  • Rexel Part Number:

    272880
  • UPC:

    78590108321

Panel Board, Enclosure, 74 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1, Blank End Walls

$ 113.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MH74BE

Rexel Part # 272880

UPC 78590108321

UNSPSC 39121112

Family / Style MH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 5.75 in

Product Height 74 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch