Siemens B50 Panelboard, Can, NEMA 1, 50" x 20" x 5-3/4"

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B50
  • Rexel Part Number:

    54409
  • UPC:

    78364327227

Panelboard Can, Galvanized Steel, 50 Inch x 20 Inch x 5.75 Inch, NEMA 1, Type P2

$ 70.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B50

Rexel Part # 54409

UPC 78364327227

UNSPSC 39121103

Family / Style PL1

Material Steel

Mounting Surface

Product Height 50 in

Product Width 20 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch